Check Availability
  • COMPLYRIGHT 

    Poster, Spanish, 18" x 24", 1 EA

  • Item # 30ZD96
  • Mfr. Model # WR0721
Poster, Spanish, 18" x 24", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30ZD96
Mfr. Model # WR0721
UNSPSC #60121008
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Poster
Legend Comprension de la Etiqueta de la Comunicacion de Riesgos GHS
Legend Style Symbol and Text
Language Spanish
Material Laminated Paper
Height 18"
Width 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms