Check Availability
  • COMMANDER 3400 

    Surveillance Trailer, 144" L

  • Item # 52JG13
  • Mfr. Model # MPS-CM-3403
Surveillance Trailer, 144" L
Qty
  • Web Price
    $103,241.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JG13
Mfr. Model # MPS-CM-3403
UNSPSC #46171621
Shipping Weight 3300.0 lbs
Country of Origin USA *
Item Surveillance Trailer
Coverage 360 Degrees , 360 Degrees
Collapsed Height 7 ft.
Width 68"
Length 144"
Input Power POE/24VAC, 60W
Camera Type PTZ Dome, PTZ Dome
Camera Resolution 1920 x 1080, 1920 x 1080
Range Dependant On Cell Coverage
Time Delay 1 sec.
Includes 4000W Generator, 1200 AH Battery Pack, Wireless Router, Video Management System, Laptop with 2TB HD, Rollout Storage Container, Top Mast LED Flood Lights, (4) Camera Internal Storage Rack, 2MP Pan/Tilt/Zoom Camera with 200M IR
Features Day/Night, 200m Infra-Red
Operating Temp. -22 Degrees F to 131 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions