Check Availability
  • COMMAND TOOLING SYSTEMS 

    Milling Collet Chuck, 8000 rpm, 96in L

  • Item # 41FT11
  • Mfr. Model # LSA1C1603
Milling Collet Chuck, 8000 rpm, 96in L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41FT11
Mfr. Model # LSA1C1603
UNSPSC #27112807
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Milling Collet Chuck
Compatible With Star
Uses Collet Series ER
Industry Number ER16
Collet Capacity 0.406"
Drive Ratio 1:1
Max. RPM 8,000
Runout Less Than or Equal to 0.0078"
Number of Spindles 1
Spindle Rotation Bidirectional
Overall Length 96"
Shaft Dia. 22"
Projection 52"
* This product's country of origin is subject to change

Compliance and Restrictions