Check Availability
  • COMMAND TOOLING SYSTEMS 

    Cross Drilling Spindle, 6000 rpm, 128in L

  • Item # 41FR97
  • Mfr. Model # LCA1C1101
Cross Drilling Spindle, 6000 rpm, 128in L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41FR97
Mfr. Model # LCA1C1101
UNSPSC #27112807
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cross Drilling Spindle
Compatible With Citizen
Uses Collet Series ER
Industry Number ER11
Collet Capacity 0.275"
Drive Ratio 1:1
Max. RPM 6,000
Runout Less Than or Equal to 0.0078"
Number of Spindles 1
Spindle Rotation Bidirectional
Overall Length 128"
Shaft Dia. 25"
Projection 61"
* This product's country of origin is subject to change

Compliance and Restrictions