Check Availability
  • COMMAND ACCESS 

    Electrified Hinge with Satin Chrome Finish, Mortise Mounting, 4 Holes per Leaf

  • Item # 28XX36
  • Mfr. Model # ETH4W4545 652 5SW
Electrified Hinge with Satin Chrome Finish, Mortise Mounting, 4 Holes per Leaf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When you're using any sort of electrified lock, such as an electric mortise and cylindrical lock, electric exit trim, latch pullback device, door mounted card reader, etc., the Command Access energy Transfer Hinge lets you pass low voltage power from the hinge jamb to the lockset without leaving any exposed wires. Includes a non-conductive wire access cap for added protection and a 4-ft. lead.
• Mounting hardware included
• UL-F Rated
Show More Close
 

Technical Specifications

Item # 28XX36
Mfr. Model # ETH4W4545 652 5SW
UNSPSC #31162403
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Electrified Hinge
Material Brass
Finish Satin Chrome
Load Capacity 150.0 lb.
Holes With
Holes per Leaf 4
Ligature Resistant No
Range of Motion 180 Degrees
Orientation Non Handed
Door Leaf Height 4-1/2"
Frame Leaf Height 4-1/2"
Door Leaf Width 1-25/32"
Frame Leaf Width 1-25/32"
Door Leaf Thickness 0.134"
Frame Leaf Thickness 0.134"
Required Door Thickness 1-3/4"
Mounting Mortise
Number of Wires 4
Pin Dia. 5/8"
Pin Material Steel
Pin Type Nonremovable
Standards ANSI A8112
Bearing Type Ball
Corners Square
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms