This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • COMFORT PRODUCTS 

    Computer Desk,27-1/2 in. W,Black

  • Item # 49NU24
  • Mfr. Model # 50-1001
Computer Desk,27-1/2 in. W,Black

See alternate products available online.

Technical Specifications

Item # 49NU24
Mfr. Model # 50-1001
UNSPSC #56101703
Shipping Weight 27.66 lbs
Country of Origin China *
Item Computer Desk
Overall Width 27-1/2"
Overall Height 29-1/2"
Overall Depth 19-19/32"
Number of Pedestals 0
Number of Drawers 1
Keyboard Shelf Yes
Color Base Black
Color Top Black
Base Material PVC
Top Material PVC
Handle No
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms