This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • COMFORT PRODUCTS 

    Black Fabric, Mesh Desk Chair 18" Back Height, Arm Style: Fixed

  • Item # 45EU64
  • Mfr. Model # 60-511505
Black Fabric, Mesh Desk Chair 18" Back Height, Arm Style: Fixed

See alternate products available online.

Technical Specifications

Item # 45EU64
Mfr. Model # 60-511505
UNSPSC #56101504
Shipping Weight 29.0 lbs
Country of Origin China *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Fixed
Seat Material Fabric, Mesh
Back Material Fabric, Mesh
Seat Color Black
Weight Capacity 225 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 16-1/4"
Seat Height Max. 20-1/4"
Back Height 18"
Arm Style Fixed
Overall Height 42-1/2" to 46"
Overall Width 27-1/2"
Overall Depth 23"
Seat Width 16-1/2"
Seat Depth 18"
Back Width 16-1/2"
Number of Casters 5
Cushion Thickness 2-3/4"
Back Color Black
Features Breathable Mesh Upholstery
Standards BIFMA
Includes Padded Armrests
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms