Check Availability
  • COMET 

    Bathroom Cleaner, 21 oz. Non Aerosol Can, Unscented Powder, Ready To Use, 24 PK

  • Item # 3U557
  • Mfr. Model # PGC32987
Bathroom Cleaner, 21 oz. Non Aerosol Can, Unscented Powder, Ready To Use, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cleaner with chlorinol disinfects and deodorizes as it cleans and bleaches; wipes out most germs including staph, salmonella, and pseudomonas.
Show More Close
 

Technical Specifications

Item # 3U557
Mfr. Model # PGC32987
UNSPSC #47131805
Catalog Page 1504
Shipping Weight 35.7 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Bathroom Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Non Aerosol Can
Cleaner Container Size 21 oz.
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Powder
Chemical Series No Series
Standards CEPA, OSHA, TSCA
Item Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms