Check Availability
  • COMBAT 

    DEET-Free Indoor/Outdoor Roach Killer, 1.06 oz. Gel

  • Item # 1XGT6
  • Mfr. Model # DIA 51963
DEET-Free Indoor/Outdoor Roach Killer, 1.06 oz. Gel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This formula provides fast and long-lasting control of insects.
Show More Close
 

Technical Specifications

Item # 1XGT6
Mfr. Model # DIA 51963
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 2.73 lbs
Country of Origin USA *
Item Roach Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Roaches
Form Gel
Size 1.06 oz.
Active Ingredients Hydramethylon
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and CT.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms