Check Availability
  • COMBAT 

    DEET-Free Indoor/Outdoor Ant Killer, 0.21 oz. Powder

  • Item # 1XGT9
  • Mfr. Model # DIA 45901
DEET-Free Indoor/Outdoor Ant Killer, 0.21 oz. Powder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This formula provides fast and long-lasting control of insects.
Show More Close
 

Technical Specifications

Item # 1XGT9
Mfr. Model # DIA 45901
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.97 lbs
Country of Origin USA *
Item Ant Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants
Form Powder
Size 0.21 oz.
Active Ingredients Fipronil
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA , CT and GU.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms