Check Availability
  • Attic Fan Thermostats
  • COLUMBUS ELECTRIC 

    SPST Attic Fan Thermostat with 80° to 130°F Range, 13.8A

  • Item # 2E340
  • Mfr. Model # 1A22-7
  • (1)
SPST Attic Fan Thermostat with 80° to 130°F Range, 13.8A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2E340
Mfr. Model # 1A22-7
UNSPSC #41112209
Catalog Page 3024
Shipping Weight 0.56 lbs
Country of Origin China *
Item Attic Fan Thermostat
Thermostat Switch Type SPST
Thermostat Control Range 80 Degrees to 130 Degrees F
Thermostat Voltage 120 to 240VAC
Full Load Amps @ 120VAC 13.8A
Full Load Amps @ 240VAC 10A
Differential 15 Degrees F
Height 4-9/16"
Width 2-13/16"
Thermostat Heating/Cooling Cooling
Thermostat Item Attic Fan Thermostat
Switch Action Close on Rise
Number of Switches 1
Depth 2-1/8"
Sensor Type Bimetal
For Use With Attic Ventilators, Fans and Dampers
Color Beige/Silver Face
Application Attic Fan Control, Cooling Only
Inductive Amps @ 120V 13.8A
Inductive Amps @ 240V 10A
Locked Rotor Amps @ 120V 82.8A
Locked Rotor Amps @ 240V 60A
Mounting Standard 2" x 4" Vertical Box
Standards cETLus
* This product's country of origin is subject to change

Welcome Sign In