Check Availability
  • COLORWORKS 

    ColorWorks Spray Paint in Flat White for Metal, 10 oz.

  • Item # 54TH02
  • Mfr. Model # CWBK01037
ColorWorks Spray Paint in Flat White for Metal, 10 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54TH02
Mfr. Model # CWBK01037
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand ColorWorks
Paint Color Family Whites
Color White
Paint and Primer Finish Flat
Net Weight 10 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal
Base Type Solvent
Resin Type Alkyd Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 hr.
Dry Time 15 min.
Coverage 15 to 18 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov