Check Availability
  • COLORWORKS 

    ColorWorks Spray Paint in Flat Black for Metal, 10 oz.

  • Item # 54TG99
  • Mfr. Model # CWBK01017
ColorWorks Spray Paint in Flat Black for Metal, 10 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54TG99
Mfr. Model # CWBK01017
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand ColorWorks
Paint Color Family Blacks
Color Black
Paint and Primer Finish Flat
Net Weight 10 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal
Base Type Solvent
Resin Type Alkyd Enamel
Application Temperature 50 Degrees to 85 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 hr.
Dry Time 15 min.
Coverage 15 to 18 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.