Check Availability
  • COLORWORKS 

    ColorWorks Spray Paint in Flat White for Metal, 10 oz.

  • Item # 38EL93
  • Mfr. Model # CWBK00103
ColorWorks Spray Paint in Flat White for Metal, 10 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

ColorWorks™ Maintenance Choice™ high paint solids formula dries fast and is good for hiding and gloss retention. Interior/exterior use. Features EZ Touch Fanspray® nozzle.
Show More Close
 

Technical Specifications

Item # 38EL93
Mfr. Model # CWBK00103
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand ColorWorks
Paint Color Family Whites
Color White
Paint and Primer Finish Flat
Net Weight 10 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal
Base Type Alkyd
Resin Type Alkyd Enamel
Application Temperature 50 to 85 Degrees F
Dry Time Tack Free 1 hr.
Dry Time Recoat 4 to 120 hr.
Dry Time 15 min.
Coverage 15 to 18 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.