Check Availability
  • COLLOMIX 

    Hand-Held Mixer, 110V, 2-7/64 HP

  • Item # 29UK11
  • Mfr. Model # XO6
Hand-Held Mixer, 110V, 2-7/64 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HEXAFIX® coupling lets you change the mixing paddle quickly without tools. Features reduced noise and electronic speed control. Easy-to-operate with straight back and ergonomically shaped grip handles. Double-action trigger has safety lock-off to prevent unintentional machine start-up. For plaster, mortar, screed, concrete, and quartz-filled epoxy resins.
Show More Close
 

Technical Specifications

Item # 29UK11
Mfr. Model # XO6
UNSPSC #22101901
Catalog Page 890
Shipping Weight 20.59 lbs
Country of Origin Germany *
Item Hand-Held Mixer
HP 2-7/64
Motor 110V
Rotation Speed at Load 0 to 410 rpm, 0 to 580 rpm
Mixing Volume 0 to 23.5 gal.
Frame Steel
Handles Steel
Locking System Safety Lock for Trigger
Overall Height 37"
Overall Length 8"
Overall Width 15"
Wheels No
Net Weight 15.4 lb.
Includes (1) MK160HF paddle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms