Check Availability
  • COLEMAN 

    Plastic 70.0 qt. Chest Cooler, Ice Retention Up to 5 days, Black

  • Item # 36MY60
  • Mfr. Model # 3000001994
Plastic 70.0 qt. Chest Cooler, Ice Retention Up to 5 days, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MY60
Mfr. Model # 3000001994
UNSPSC #49121510
Shipping Weight 13.7 lbs
Country of Origin USA *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels No
Cooler Capacity 70.0 qt.
Can Storage Capacity 100+
Exterior Length 28-1/8"
Exterior Width 15-3/4"
Exterior Height 18-1/4"
Primary Material Plastic
Ice Retention Up to 5 days
Body Color Black
Lid Color Black
Features Holds (100) Cans, New Stylish Outer Casing, Have-A-Seat(TM) Lid Supports Up to 250 lb., Hinged Lid with (4) Molded Cup Holders, No-Crush Comfort Handles, Retextured EZ-Clean Top, Xtreme(R) 5 Technology Keeps Ice Up to 5 days In temperatures Up to 90 Degrees F, Rustproof Leak-Resistant Channel for No-Tilt Draining
Number of Cans 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms