This item has been discontinued.  For alternate products call 1-800-217-6872.

  • COLEMAN 

    Plastic 60.0 qt. Chest Cooler, Ice Retention Up to 4 days, Red

  • Item # 36MY82
  • Mfr. Model # 3000001998
Plastic 60.0 qt. Chest Cooler, Ice Retention Up to 4 days, Red

Technical Specifications

Item # 36MY82
Mfr. Model # 3000001998
UNSPSC #49121510
Shipping Weight 12.22 lbs
Country of Origin USA *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels Yes
Cooler Capacity 60.0 qt.
Can Storage Capacity 49-99
Exterior Length 22-39/64"
Exterior Width 17-39/64"
Exterior Height 17-1/2"
Primary Material Plastic
Ice Retention Up to 4 days
Body Color Red
Lid Color White
Features Holds (95) Cans, Long Telescoping Handle, All-Terrain Wheeled, Side handles, (4) Molded Cup holders, Have-A-Seat(TM) Lid Supports up To 250 lb., Retextured EZ-Clean Top, Internal Dimensions 19-7/64" x 13-13/64" x 13-13/16", Weight 12.3 lb., 3.29 days Ice Retention, ThermOZONE(TM) Insulation
Number of Cans 95
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms