Check Availability
  • COLEMAN 

    Plastic 52.0 qt. Chest Cooler, Ice Retention Up to 5 days, Blue

  • Item # 36MY59
  • Mfr. Model # 6050A748
  • (9)
Plastic 52.0 qt. Chest Cooler, Ice Retention Up to 5 days, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MY59
Mfr. Model # 6050A748
UNSPSC #49121510
Shipping Weight 11.7 lbs
Country of Origin USA *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels No
Cooler Capacity 52.0 qt.
Can Storage Capacity 49-99
Exterior Length 27-1/2"
Exterior Width 15-7/64"
Exterior Height 17-13/32"
Primary Material Plastic
Ice Retention Up to 5 days
Body Color Blue
Lid Color White
Features Holds (82) Cans, Xtreme(R) 5 Technology Keeps Ice Up to 5 days In Temperatures Up to 90 Degrees F, ThermOZONE(TM) Insulation, Hinged Lid with (4) Cup Holders, Two-Way Handles, Rustproof, Leak-Resistant Channel for No-Tilt Draining, Lid Accommodates 24" Elastic Cords, Internal Dimensions 21" x 9-3/8" x 11-1/8"
Number of Cans 82
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms