Check Availability
  • COLEMAN 

    Plastic 50.0 qt. Chest Cooler, Ice Retention Up to 5 days, Black

  • Item # 36MY58
  • Mfr. Model # 3000005145
Plastic 50.0 qt. Chest Cooler, Ice Retention Up to 5 days, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MY58
Mfr. Model # 3000005145
UNSPSC #49121510
Shipping Weight 14.9 lbs
Country of Origin USA *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels Yes
Cooler Capacity 50.0 qt.
Can Storage Capacity 49-99
Exterior Length 22-7/8"
Exterior Width 17-3/4"
Exterior Height 17-3/4"
Primary Material Plastic
Ice Retention Up to 5 days
Body Color Black
Lid Color Black
Features Holds (84) Cans, New Stylish Outer Casing, Telescoping Handle, All-Terrain Wheeled, Side Handles, (4) Molded Cup Holders, Have-A-Seat(TM) Lid Supports Up to 250 lb., Retextured EZ-Clean Top, Xtreme(R) 5 Technology Keeps Ice Up to 5 days in Temperatures Up to 90 Degrees F
Number of Cans 84
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms