Check Availability
  • COLEMAN 

    Plastic 45.0 qt. Chest Cooler, Ice Retention Up to 3 days, Blue

  • Item # 36MY80
  • Mfr. Model # 3000005192
Plastic 45.0 qt. Chest Cooler, Ice Retention Up to 3 days, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MY80
Mfr. Model # 3000005192
UNSPSC #49121510
Shipping Weight 10.23 lbs
Country of Origin USA *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels Yes
Cooler Capacity 45.0 qt.
Can Storage Capacity 49-99
Exterior Length 18"
Exterior Width 17-39/64"
Exterior Height 17-1/2"
Primary Material Plastic
Ice Retention Up to 3 days
Body Color Blue
Lid Color Dark Gray
Features Holds (70) Cans, Retractable Telescoping Handle, Side Handles, (4) Molded Cup Holders, Have-A-Seat(TM) Lid supports Up to 250 lb., Retextured EZ-Clean Top
Number of Cans 70
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms