Check Availability
  • COLEMAN 

    5 gal. Collapsible Water Jug, Clear Polyethylene, 1 EA

  • Item # 3UZK3
  • Mfr. Model # 2000014870
  • (1)
5 gal. Collapsible Water Jug, Clear Polyethylene, 1 EA Collapsible Water Jug, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UZK3
Mfr. Model # 2000014870
UNSPSC #49121510
Shipping Weight 1.1 lbs
Country of Origin China *
Item Collapsible Water Jug
Capacity 5 gal.
Height 11"
Length 11"
Width 11"
Material Polyethylene
Color Clear
Features Folds Flat for Compact Storage and Transport, Resists Dents and Cracks, On/Off Spigot Removes for Filling, Opening Large Enough for Ice Cubes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms