This item has been discontinued.  For alternate products call 1-800-217-6872.

  • COLEMAN 

    10,000 BtuH Portable Porcelain Coated Steel Propane Grill with 16.4 oz. Tank Capacity, Red

  • Item # 35MF27
  • Mfr. Model # 2000020937
  • (46)
10,000 BtuH Portable Porcelain Coated Steel Propane Grill with 16.4 oz. Tank Capacity, Red

Prop 65 Compliance and Restrictions

Product Details

Easy to transport and and set up. Fold small enough to fit in the back of most car trunks. Roll easily holding with one hand.
Show More Close
 

Technical Specifications

Item # 35MF27
Mfr. Model # 2000020937
UNSPSC #48101527
Catalog Page 1459
Shipping Weight 48.25 lbs
Country of Origin China *
Item Propane Grill
Type Portable
Overall Length 47"
Overall Depth 19"
Overall Height 34"
Cooking Surface Dimensions 285 sq. in.
Color Red
Material Porcelain Coated Steel
BtuH 10,000
Tank Capacity 16.4 oz.
Burners 2
Wheel Type PC Wheel
Wheel Size 5-29/32"
Includes Collapsible Grill Stand with Wheels, (2) Small Pullout Tables, Instastart(TM) Matchless Lighting, (2) Independently Controlled Burners
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.