Check Availability
  • COLDER 

    Coupler

  • Item # 23MH46
  • Mfr. Model # PLC2200412
Coupler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23MH46
Mfr. Model # PLC2200412
UNSPSC #40142610
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Coupler
Tube Fitting Material Polypropylene
Fitting Connection Type Barb x Insert
Temp. Range 32 Degrees to 160 Degrees F
Color Natural
Standards FDA, USDA, ROHS
* This product's country of origin is subject to change

Compliance and Restrictions