Check Availability
  • Fire Extinguishers
  • COLD FIRE 

    Fire Extinguishing Spray (aerosol can), Wet Chemical, Water and Plant Based, 12 oz.

  • Item # 9NKR4
  • Mfr. Model # CF30212
Fire Extinguishing Spray (aerosol can), Wet Chemical, Water and Plant Based, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rapid cool down spray instantly cools down surfaces that are too hot to work on or around. Sprays into hard-to-reach areas from any position.
Show More Close
 

Technical Specifications

Item # 9NKR4
Mfr. Model # CF30212
UNSPSC #46191601
Catalog Page 1882
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Fire Extinguishing Spray (aerosol can)
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Wet Chemical
Class AB
Capacity 12 oz.
Extinguish Agent Type Water and Plant Based
Bracket Included No
Rechargeable No
Disposable Yes
Standards UL 2N75, NFPA 18, EPA
Fire Extinguisher Bracket Type None
Fire Extinguisher Class ABDK
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms