Check Availability
  • CODELOCKS 

    Zinc/Aluminium Slam Latch with Powder Coated Finish

  • Item # 49XR59
  • Mfr. Model # P1000 SL
Zinc/Aluminium Slam Latch with Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XR59
Mfr. Model # P1000 SL
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin China *
Item Slam Latch
For Use With Mfr No. KL1200, KL1550
Finish Powder Coated
Material Zinc/Aluminium
Weather Resistant Yes
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions