Check Availability
Zinc/Aluminium Marks Cylindrical Chassis with Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XR15
Mfr. Model # PMCC-LATCH
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin China *
Item Marks Cylindrical Chassis
For Use With Mfr No. CL600, CL5000
Finish Powder Coated
Material Zinc/Aluminium
Weather Resistant Yes
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In