Check Availability
  • CODELOCKS 

    Zinc/Aluminium Lever Set with Powder Coated Finish

  • Item # 49XR18
  • Mfr. Model # LV-600
Zinc/Aluminium Lever Set with Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XR18
Mfr. Model # LV-600
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Lever Set
For Use With Mfr No. CL600
Finish Powder Coated
Material Zinc/Aluminium
Weather Resistant Yes
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In