Check Availability
  • CODELOCKS 

    Zinc/Aluminium Keymat with Powder Coated Finish

  • Item # 49XR43
  • Mfr. Model # KM-4000
Zinc/Aluminium Keymat with Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XR43
Mfr. Model # KM-4000
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Keymat
For Use With Mfr No. CL4000
Finish Powder Coated
Material Zinc/Aluminium
Weather Resistant Yes
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In