Check Availability
  • CODELOCKS 

    Zinc/Aluminium Audit Trail Kit with Powder Coated Finish

  • Item # 49XR54
  • Mfr. Model # P5000 AT KIT
Zinc/Aluminium Audit Trail Kit with Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XR54
Mfr. Model # P5000 AT KIT
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin China *
Item Audit Trail Kit
For Use With Mfr No. CL5000
Finish Powder Coated
Material Zinc/Aluminium
Weather Resistant Yes
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions