Check Availability
  • CODELOCKS 

    Zinc/Aluminium ANSI Mortise Chassis with Powder Coated Finish

  • Item # 49XR10
  • Mfr. Model # AMC-FR-G1
Zinc/Aluminium ANSI Mortise Chassis with Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XR10
Mfr. Model # AMC-FR-G1
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin China *
Item ANSI Mortise Chassis
For Use With Mfr No. CL550, CL555, CL650, CL5250
Finish Powder Coated
Material Zinc/Aluminium
Weather Resistant Yes
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions