Check Availability
  • CODELOCKS 

    Zinc Alloy Electronic Keyless Lock with Keypad Access and Powder Coated Finish

  • Item # 49XP67
  • Mfr. Model # KL1006KIT-BLK-RH
Zinc Alloy Electronic Keyless Lock with Keypad Access and Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XP67
Mfr. Model # KL1006KIT-BLK-RH
UNSPSC #46171503
Shipping Weight 0.81 lbs
Country of Origin China *
Item Electronic Keyless Lock
For Use With Lockers and Cabinets
Access Method Keypad
Usage Security
Handle Type Thumb Turn
Door Thickness 0.25" to 1"
Lock Material Zinc Alloy
Finish Powder Coated
Series KL1000
Hand Right Hand
Outside Height 1-5/16"
Outside Depth 1-1/8"
Outside Width 5-3/8"
Keypad Material Rubber
Number of Keys on Keypad 11
Timed Entry Allowance 5 sec.
Features Advanced Programming Capabilities, Access Methods and Multiple Functions, Horizontal Fitting
Power Source (2) AAA Batteries
Battery Life 15,000 Cycles
Event Audit Trail None
Max. User Codes 1
ADA Compliant No
Includes Mounting Hardware
Voltage 3
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms