Check Availability
  • CODELOCKS 

    Mechanical Push Button Lockset, 13 Button, Vandal Resistant, Entry, Brushed Steel

  • Item # 49XP26
  • Mfr. Model # CL650BB-IC-BS
Mechanical Push Button Lockset, 13 Button, Vandal Resistant, Entry, Brushed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XP26
Mfr. Model # CL650BB-IC-BS
UNSPSC #46171503
Shipping Weight 10.0 lbs
Country of Origin China *
Item Mechanical Push Button Lockset
Handle Type Lever
Function Entry
Key Override Options None
Hand Nonhanded
Finish Brushed Steel
Door Thickness 1-3/8" to 2-1/2"
Keypad 13 Button, Vandal Resistant
Backset 2-3/4"
Grade 2
ADA Compliant Yes
Fire Rated 3 hr.
Case Material Zinc
Series CL600
Outside Height 7-1/4"
Outside Width 2-5/16"
Inside Height 7-1/4"
Inside Width 2-5/16"
Inside Depth 3-5/8"
Latch Length 2-3/4"
Max. User Codes 1
Standards ANSI/BHMA A156.2
Weather Resistant Yes
Includes Lock, Template, Manual, Required Installation Hardware, Code Change Plug, Mortise Lock Back to Back, (2) Keypads Code In/Out Small Format IC Core Hub
Electrical/Mechanical Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In