Check Availability
  • CODELOCKS 

    Mechanical Push Button Lockset, 11 Button, Vandal Resistant, Entry, Polished Brass

  • Item # 49XP01
  • Mfr. Model # CL555BB-PB
Mechanical Push Button Lockset, 11 Button, Vandal Resistant, Entry, Polished Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XP01
Mfr. Model # CL555BB-PB
UNSPSC #46171503
Shipping Weight 7.0 lbs
Country of Origin China *
Item Mechanical Push Button Lockset
Handle Type Lever
Function Entry
Key Override Options None
Hand Nonhanded
Finish Polished Brass
Door Thickness 1-3/8" to 2-1/2"
Keypad 11 Button, Vandal Resistant
Backset 2-3/4"
ADA Compliant Yes
Fire Rated No
Case Material Zinc
Series CL500
Outside Height 7"
Outside Width 1-7/8"
Inside Height 7"
Inside Width 1-7/8"
Inside Depth 3"
Latch Length 2-3/4"
Max. User Codes 1
Standards ANSI/BHMA
Weather Resistant Yes
Includes Lock, Template, Manual, Required Installation Hardware, Code Change Plug, Mortise Lock with Code Free Function Back to Back
Electrical/Mechanical Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms