Check Availability
  • CODELOCKS 

    Electronic Key Lock, 2-3/4" Backset, Vertical, Polished Brass, 2-3/4" Latch Length

  • Item # 49XP57
  • Mfr. Model # CL5250BB-PB
Electronic Key Lock, 2-3/4" Backset, Vertical, Polished Brass, 2-3/4" Latch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XP57
Mfr. Model # CL5250BB-PB
UNSPSC #46171503
Shipping Weight 6.0 lbs
Country of Origin China *
Item Electronic Key Lock
Function Classroom or Store Room with Key Override
Access Method Keypad
Mounting Style Vertical
Lock Material Zinc Alloy
Finish Polished Brass
Series CL5000
Handle Type Lever
Door Thickness 1-3/8" to 2-1/2"
Key Override Options Standard SC1 Keyway
Hand Right or Left
Network Interface None
Outside Height 7-3/4"
Outside Width 2-3/4"
Inside Height 7-3/4"
Inside Width 2-3/4"
Latch Length 2-3/4"
Latch Front Size 1-1/8" x 2-1/4"
Backset 2-3/4"
Keypad Material Metal
Number of Keys 12
Timed Entry Allowance 5 sec.
Power Source (4) AA Batteries
Battery Life 200,000 Cycles
Event Audit Trail No
Max. User Codes 80
Max. Proximity Range At Lock
Fire Rating No
ADA Compliant Yes
Grade 2
NEMA Rating Weather resistance per comprehensive ANSI A156.13 and A156.25 (Rain, dust, temperature, humidity, salt spray)
IP Rating Not Rated
Standards ANSI/BHMA
Weather Resistant Yes
For Use With Interior/Exterior Door
Includes Mounting Hardware, Tubular Mortise Latch with (2) Keypads Code In/Out
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In