Check Availability
  • CODE 3 

    Strobe Light,Amber,Rotating

  • Item # 3TCV4
  • Mfr. Model # 660AH
Strobe Light,Amber,Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3TCV4
Mfr. Model # 660AH
UNSPSC #39111706
Shipping Weight 2.12 lbs
Country of Origin USA *
Item Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Number of Flash Patterns - Vehicle Lighting 100
Mounting - Vehicle Lighting Magnetic
Wiring Connection - Vehicle Lighting Lighter Plug
Standards SAE J845 Class I
Lighting Technology - Vehicle Lighting Halogen
Power Source - Vehicle Lighting 12VDC
Height - Vehicle Lighting 6"
Diameter - Vehicle Lighting 6"
Flashes per Minute 100
Base Material Aluminum
Housing Material Aluminum
Lens Material Polycarbonate
Lens Design Oval
Light Output Not Rated
Voltage 12VDC
Current Drawn 4.5A
Watts 54
Includes 9 ft. Cord w/Lighter Plug and On/Off Switch, Standard Bracket for Front or Rear Window Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.