This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CODE 3 

    Strobe Light, Amber, Rotating

  • Item # 3TCV3
  • Mfr. Model # L9200ATH
Strobe Light, Amber, Rotating

Technical Specifications

Item # 3TCV3
Mfr. Model # L9200ATH
UNSPSC #55121719
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J1318 Class II
Lighting Technology - Vehicle Lighting Flash Tube
Height - Vehicle Lighting 6-1/8"
Diameter - Vehicle Lighting 6"
Features Field Replaceable Strobe Tube
Flashes per Minute 82
Base Material Aluminum
Housing Material Aluminum
Lens Material Polycarbonate
Lens Design Round
Light Output 6 Joules
Voltage 12VDC
Current Drawn 1.6A
Watts 19.2
Includes 15 ft. Cord w/Lighter Plug and On/Off Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.