Check Availability
  • CODE 3 

    Running Board Warning Light, 60" L, 2" W

  • Item # 421H94
  • Mfr. Model # C3RNR-60L-BW
Running Board Warning Light, 60" L, 2" W
Qty
  • Web Price
    $270.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 421H94
Mfr. Model # C3RNR-60L-BW
UNSPSC #39111706
Shipping Weight 10.0 lbs
Country of Origin Switzerland *
Item Running Board Warning Light
Wide Range - Vehicle Lighting Perimeter Light
Length - Vehicle Lighting 60"
Width - Vehicle Lighting 2"
Height - Vehicle Lighting 5/8"
Lens Color - Vehicle Lighting Blue, White
Number of Flash Patterns - Vehicle Lighting 10
Number of Heads 1
Lighting Technology - Vehicle Lighting LED
Mounting - Vehicle Lighting Permanent
Standards SAE J575 and IP67
Wiring Connection - Vehicle Lighting Pigtail
Voltage - Vehicle Lighting 12VDC
Beam Angle - Vehicle Lighting 180 Degrees
Flashes per Minute Variable
Power Source 12VDC
Current Drawn 1.15A
Base Material Aluminum
Housing Material Powder Coated Aluminum
Lens Material Polycarbonate
Lens Design Narrow Strip
Rating SAE J575, IP67
Features Universal Surface Mount, Push Bumpers and Rear Tailgates
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms