Check Availability
  • CODE 3 

    Rear Window Lighting,27-1/2" L,1-1/4" W

  • Item # 421H80
  • Mfr. Model # CSTIK-MR6-BW
Rear Window Lighting,27-1/2" L,1-1/4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 421H80
Mfr. Model # CSTIK-MR6-BW
UNSPSC #25172901
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Multi-Use Rear Window Lighting
Wide Range - Vehicle Lighting Perimeter Light
Length - Vehicle Lighting 27-1/2"
Width - Vehicle Lighting 1-1/4"
Height - Vehicle Lighting 3-1/4"
Lens Color - Vehicle Lighting Blue, White
Number of Flash Patterns - Vehicle Lighting 20
Number of Heads 6
Lighting Technology - Vehicle Lighting LED
Mounting - Vehicle Lighting Permanent
Standards SAE J595 Class 1, CA T13
Wiring Connection - Vehicle Lighting Pigtail
Voltage - Vehicle Lighting 12VDC
Beam Angle - Vehicle Lighting 180 Degrees
Flashes per Minute Variable
Power Source 12VDC
Current Drawn 4A
Base Material Aluminum
Housing Material Aluminum
Lens Material Polycarbonate
Lens Design Rectangular
Rating SAE J595, CA T13
Features Warning lights, Arrow Stick, Reverse Lighting, All In One Bar
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms