Check Availability
  • CODE 3 

    Perimeter Light, 3" L, 1-1/2" W

  • Item # 12P051
  • Mfr. Model # 3712ABZ-75
Perimeter Light, 3" L, 1-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12P051
Mfr. Model # 3712ABZ-75
UNSPSC #39111706
Shipping Weight 1.88 lbs
Country of Origin USA *
Item Perimeter Light
Wide Range - Vehicle Lighting Perimeter Light
Length - Vehicle Lighting 3"
Width - Vehicle Lighting 1-1/2"
Height - Vehicle Lighting 7"
Lens Color - Vehicle Lighting Amber
Number of Flash Patterns - Vehicle Lighting 30
Number of Heads 1
Lighting Technology - Vehicle Lighting LED
Mounting - Vehicle Lighting Permanent
Standards SAE J595, California Title 13, NFPA, KKK-A-1822F
Wiring Connection - Vehicle Lighting Pigtail
Voltage - Vehicle Lighting 12VDC
Beam Angle - Vehicle Lighting 180 Degrees
Flashes per Minute 75-150
Power Source 12VDC
Current Drawn 0.7A
Base Material Plastic
Housing Material Plastic
Lens Material Polycarbonate
Lens Design Rectangular
Features Water Resistant Seals, Dimming, Field Replaceable Lens
Includes Pigtail, Bezel
* This product's country of origin is subject to change

Compliance and Restrictions