Check Availability
  • CODE 3 

    Compact Strobe Light,Amber,Rotating

  • Item # 14A874
  • Mfr. Model # 2002ASH
Compact Strobe Light,Amber,Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14A874
Mfr. Model # 2002ASH
UNSPSC #39111706
Shipping Weight 0.75 lbs
Country of Origin China *
Item Compact Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class I
Lighting Technology - Vehicle Lighting Flash Tube
Power Source - Vehicle Lighting 12VDC
Height - Vehicle Lighting 5"
Diameter - Vehicle Lighting 4"
Features Field Replaceable Strobe Tube w/U-Shaped Plug
Flashes per Minute 60
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Round
Light Output 2 Joules
Voltage 12VDC
Current Drawn 0.5A
Watts 6
Includes 11" Pigtail
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close