Check Availability
  • CODE 3 

    Beacon Light, Blue, Flashing

  • Item # 421G55
  • Mfr. Model # SB48BB-VM
Beacon Light, Blue, Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 421G55
Mfr. Model # SB48BB-VM
UNSPSC #39111706
Shipping Weight 5.0 lbs
Country of Origin Taiwan *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 17
Mounting - Vehicle Lighting Magnetic
Wiring Connection - Vehicle Lighting Lighter Plug
Standards SAE J845 Class 1, CA T13, ECE Reg. 65 Class 2, NFPA, RoHS, ECE R10, IP67
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 24VDC
Number of LEDs 48
Length - Vehicle Lighting 6-1/2"
Width - Vehicle Lighting 6-1/2"
Height - Vehicle Lighting 3-3/4"
Diameter - Vehicle Lighting 7-3/4"
Features Hi, Lo Intensity
Flashes per Minute Variable
Base Material Aluminum
Housing Material Aluminum
Lens Material Polycarbonate
Lens Design Square
Light Output 1100
Voltage 12 to 24VDC
Current Drawn 8.6A
Watts 78.6
Includes 15 ft. Cigarette Cord with On/Off Switch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms