Check Availability
  • COAXSHER 

    Yellow Wildland Fire Shirt , Fits Chest Size 44" to 48", Size L

  • Item # 39EM92
  • Mfr. Model # FC104-L
Yellow Wildland Fire Shirt , Fits Chest Size 44" to 48", Size L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay safe, dry, and comfortable while battling wildfires in this Beta wildland fire shirt. It is made from Tecasafe Plus, an inherently fire resistant material that wicks away sweat and moisture, drying quickly to help keep you comfortable. It is reinforced in high-wear areas, and features vents in the bicep area to provide enhanced breathability and airflow. Due to the inherently fire-resistant nature of the material, the FR properties cannot wash or wear out. The 3⁄4 zipper closure provides easy on/off capabilities. The shirt also features 2 slanted bicep pockets and Mil-Spec wrist straps, all with VELCRO® Brand hook-and loop fasteners.
Show More Close
 

Technical Specifications

Item # 39EM92
Mfr. Model # FC104-L
UNSPSC #46181526
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wildland Fire Shirt
Size L
Fits Chest Size 44" to 48"
Color Yellow
Material Tecasafe Plus
Closure Type Zipper
Pockets 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms