Check Availability
  • COAXSHER 

    Yellow Wildland Fire Shirt , Fits Chest Size 44" to 48", Size L

  • Item # 39EM82
  • Mfr. Model # FC106-L
Yellow Wildland Fire Shirt , Fits Chest Size 44" to 48", Size L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay safe, dry, and comfortable while battling wildfires in this Stryker wildland fire shirt. It is made from Tecasafe Plus, an inherently fire resistant material that wicks away sweat and moisture, drying quickly to help keep you comfortable. Due to the inherently fire-resistant nature of the material, the FR properties cannot wash or wear out. The Stryker shirt also has several design touches to help improve functionality in the field, including a chest pocket to store fireline notepads and a mic-clip strap for easy access to mic. Its 3⁄4 zipper closure provides good breathability and easy on/off capabilities. Its Mil-Spec wrist straps stay secure with VELCRO® Brand hook-and loop fasteners.
Show More Close
 

Technical Specifications

Item # 39EM82
Mfr. Model # FC106-L
UNSPSC #46181526
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wildland Fire Shirt
Size L
Fits Chest Size 44" to 48"
Color Yellow
Material Tecasafe Plus
Closure Type Zipper
Pockets 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms