Check Availability
  • COAXSHER 

    Yellow Wildland Fire Shirt , Fits Chest Size 40" to 44", Size M

  • Item # 39EM31
  • Mfr. Model # FC103-M
Yellow Wildland Fire Shirt , Fits Chest Size 40" to 44", Size M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay safe, dry, and comfortable while battling wildfires in this Vector wildland fire shirt. It is made from Tecasafe Plus, an inherently fire resistant material that wicks away sweat and moisture, drying quickly to help keep you comfortable. Due to the inherently fire-resistant nature of the material, the FR properties cannot wash or wear out. The Vector shirt also features a 6-button closure and 2 chest pockets for storing notepads.
Show More Close
 

Technical Specifications

Item # 39EM31
Mfr. Model # FC103-M
UNSPSC #46181526
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wildland Fire Shirt
Size M
Fits Chest Size 40" to 44"
Color Yellow
Material Tecasafe Plus
Closure Type Button
Pockets 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms