Check Availability
  • COAXSHER 

    Yellow Interface Coat, Fits Chest Size 40" to 44", Size M

  • Item # 39EM51
  • Mfr. Model # FC102-M
Yellow Interface Coat, Fits Chest Size 40" to 44", Size M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39EM51
Mfr. Model # FC102-M
UNSPSC #46181533
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Interface Coat
Size M
Fits Chest Size 40" to 44"
Color Yellow
Material Tecasafe Plus
Closure Type Zipper
Pockets 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms