Check Availability
  • COAXSHER 

    Tecasafe Plus Wildland Vent Pants, Green, 36" Inseam, Fits Waist Size 35" to 38"

  • Item # 39EN01
  • Mfr. Model # FC204 L36
Tecasafe Plus Wildland Vent Pants, Green, 36" Inseam, Fits Waist Size 35" to 38"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pants are designed for mobility, with materials that provide excellent moisture management to help keep you cool and comfortable. The seamless underside helps minimize chafing and double-reinforced high-stress areas withstand rugged use. Back, front, and cargo pockets provide plenty of space for personal items. The exclusive Xvent system has zippered leg vents to improve airflow and help keep you even cooler in high stress situations.
Show More Close
 

Technical Specifications

Item # 39EN01
Mfr. Model # FC204 L36
UNSPSC #46181527
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Wildland Vent Pants
Size L
Fits Waist Size 35" to 38"
Inseam 36"
Color Green
Material Tecasafe Plus
Closure Type Hook-and-Loop/Button
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms