Check Availability
  • COAXSHER 

    Tecasafe Plus Wildland Fire Pants, Green, 28" Inseam, Fits Waist Size 32" to 34"

  • Item # 39EM23
  • Mfr. Model # FC203 M28
Tecasafe Plus Wildland Fire Pants, Green, 28" Inseam, Fits Waist Size 32" to 34"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pants are designed for mobility, with materials that provide excellent moisture management to help keep you cool and comfortable. The seamless underside helps minimize chafing and double-reinforced high-stress areas withstand rugged use. Back, front, and cargo pockets provide plenty of space for personal items.
Show More Close
 

Technical Specifications

Item # 39EM23
Mfr. Model # FC203 M28
UNSPSC #46181527
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Wildland Fire Pants
Size M
Fits Waist Size 32" to 34"
Inseam 28"
Color Green
Material Tecasafe Plus
Closure Type Hook-and-Loop/Button
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms