Check Availability
  • COAXSHER 

    Tecasafe Plus Interface Vent Pants, Yellow, 34" Inseam, Fits Waist Size 32" to 34"

  • Item # 39EM94
  • Mfr. Model # FC202 M34
Tecasafe Plus Interface Vent Pants, Yellow, 34" Inseam, Fits Waist Size 32" to 34"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39EM94
Mfr. Model # FC202 M34
UNSPSC #46181527
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Interface Vent Pants
Size M
Fits Waist Size 32" to 34"
Inseam 34"
Color Yellow
Material Tecasafe Plus
Closure Type Hook-and-Loop/Button
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms