Check Availability
  • COAXSHER 

    Tecasafe Plus Interface Vent Pants, Yellow, 28" Inseam, Fits Waist Size 29" to 31"

  • Item # 39EM73
  • Mfr. Model # FC202 S28
Tecasafe Plus Interface Vent Pants, Yellow, 28" Inseam, Fits Waist Size 29" to 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39EM73
Mfr. Model # FC202 S28
UNSPSC #46181527
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Interface Vent Pants
Size S
Fits Waist Size 29" to 31"
Inseam 28"
Color Yellow
Material Tecasafe Plus
Closure Type Hook-and-Loop/Button
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms