Check Availability
  • COAXSHER 

    Tecasafe Plus Interface Vent Pants, Yellow, 36" Inseam, Fits Waist Size 43" to 45"

  • Item # 39EM64
  • Mfr. Model # FC202 XXL36
Tecasafe Plus Interface Vent Pants, Yellow, 36" Inseam, Fits Waist Size 43" to 45"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39EM64
Mfr. Model # FC202 XXL36
UNSPSC #46181527
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Interface Vent Pants
Size 2XL
Fits Waist Size 43" to 45"
Inseam 36"
Color Yellow
Material Tecasafe Plus
Closure Type Hook-and-Loop/Button
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms